ラバーストッパー、黒、VWR®
1, 5,0 mm, 25,0 mm, 36,0 mm, 43,0 mm
Catalog # VWRU59581-389
Supplier: VWR Collection
Jump to:
Product Details & Documents
These stoppers contain high percentage of rubber, less neoprene and free sulphur. Its composition ensures resiliency and pliability over a long period of time.
- Natural rubber
- Black
- Withstands laboratory conditions without hardening
Specifications
- Ø bottom:36,0 mm
- Ø top:43,0 mm
- 穴の直径:5,0 mm
- 穴の数:1
- 高さ:25,0 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



