VWR®, ゲルカッターおよび安全かみそり
Gel cutter and safety razor, large, PET, 0,27 mm, 50×25 mm
700-0418
Made from food grade PET. At just 0,27 mm, the VWR® gel cutter is as thin as a single edge industrial razor blade, but much safer to use.
- Able to slice gels directly on the light box, without scratching the surface of the box*
- Can be used to chop, mince or slice soft tissue samples
- Adjustable - Simply cut it with standard scissors to the required width
- Available in two sizes: Regular, sized the same as a single edge industrial razor blade, and large (30% larger)
* Best for 1 to 2% gels.
- 説明:Gel cutter and safety razor, large
- 長さ×幅:50×25 mm
- Material:PET
- 厚さ:0,27 mm



