VWR®, 計量ボート、紙製
FSC® Certified, 45×45×15 mm, White
611-3259
VWR® paper weighing boats are a first in eco friendly laboratory consumables.
- Control contents like a polystyrene weighing boat making them easier to handle than standard, flat weighing paper
- Made of greaseproof paper that meets FDA 21 CFR 176.170, components of paper in contact with aqueous and fatty foods, with 2I CFR 176.180 and contact with dry foods
- Compatible with heat applications up to a maximum of 210 °C
They are both Eco-In and Eco-Out.
Eco-In because they are FSC® Certified. The papers used to manufacture our boats are made from responsibly forested wood products.
Eco-Out because they are naturally in the standard municipal waste stream.
Documents
VWR® for Weighing
Product Literature
- Colour:White
- 説明:FSC® Certified
- Seq:03
- W×D×H:45×45×15 mm
- Cat. No.:611-3259
- Environmentally Preferable:Waste Reducing|Sustainable Materials



