Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, 計量ボート、紙製

FSC® Certified, 35×35×15 mm, Brown
  611-3256
   Waste Reducing|Sustainable Materials
VWR®, 計量ボート、紙製
  611-3256
   Waste Reducing|Sustainable Materials
VWR®, 計量ボート、紙製
VWR®, 計量ボート、紙製

FSC® Certified, 35×35×15 mm, Brown

 
 
   
1 * 500 items
 

VWR® paper weighing boats are a first in eco friendly laboratory consumables.

  • Control contents like a polystyrene weighing boat making them easier to handle than standard, flat weighing paper
  • Made of greaseproof paper that meets FDA 21 CFR 176.170, components of paper in contact with aqueous and fatty foods, with 2I CFR 176.180 and contact with dry foods
  • Compatible with heat applications up to a maximum of 210 °C

They are both Eco-In and Eco-Out.
Eco-In because they are FSC® Certified. The papers used to manufacture our boats are made from responsibly forested wood products.
Eco-Out because they are naturally in the standard municipal waste stream.

 
  • Colour:
    Brown
  • 説明:
    FSC® Certified
  • Seq:
    02
  • W×D×H:
    35×35×15 mm
  • Cat. No.:
    611-3256
  • Environmentally Preferable:
    Waste Reducing|Sustainable Materials