分光光度計キュベット、VWR®
Cuvettes manufactured from Spectrosil quartz for accurate readings over the entire UV range to near infrared range. Due to the fully heat-fused construction (no intermediate materials or adhesives) and careful annealing to remove any strain, there is no optical or physical distortion of the two optically polished windows.
- Far UV quartz
- Wavelength range of 170 to 2700 nm
- Matched sets available
- Fully heat-fused construction
In semi-micro cuvettes, the walls parallel to the light path are thickened, decreasing the sample chamber width to 4 mm.
Sub-micro cuvettes have a Z dimension that must be matched between the cell and the instrument to be used.
Three cover types are available: Flat lid, stopper, and screw cap. Flat lids and stoppers are made of polytetrafluoroethylene (PTFE). Stoppered cells feature a block fused to the top of the cell with a ground hole for the stopper, providing a more suitable seal for volatile liquids. Cells with screw caps can be used under anaerobic conditions and offer an air-tight fit. Cell 414004-054 features a closed-top polymer screw cap with a silicone rubber gasket. Cell 414004-055 features an open-top polymer screw cap with a silicone rubber septum.
: Supplied with three cover types: Flat lid, stopper and screw cap − Flat lids and stoppers are made of PTFE.
- Path length:10 mm
- Type:Standard rectangular
- 容量:3,5 ml
- Window material:Quartz
- 説明:Stopper
- 高さ:48 mm
- Seq:06
- Range:170 - 2700 nm



