VWR®, アルミニウムホイルディスペンサー
430 mm, 120 m, 15 µm
Catalog # 291-0045
Supplier: VWR Collection
Jump to:
Product Details & Documents
Pure aluminium 99,0 to 99,5%.
- Comes in a practical dispenser
- Available in various widths and thicknesses
- Roll length to suit various requirements
Ideal for packaging, covering and insulation.
Specifications
- 幅:430 mm
- 長さ:120 m
- Seq:02
- 厚さ:15 µm



