VWR®, アルミニウムホイルディスペンサー
280 mm, 60 m, 30 µm
Catalog # 291-0046
Supplier: VWR Collection
Jump to:
Product Details & Documents
Pure aluminium 99,0 to 99,5%.
- Comes in a practical dispenser
- Available in various widths and thicknesses
- Roll length to suit various requirements
Ideal for packaging, covering and insulation.
Specifications
- 幅:280 mm
- 長さ:60 m
- Seq:03
- 厚さ:30 µm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



