デシケーターキャビネット、アクリル製、VWR®
Desiccator cabinet, clear acrylic, 23,2 L, 3, 305×305×305 mm
Catalog # VWRU32800-012
Supplier: VWR Collection
Jump to:
Product Details & Documents
These acrylic desiccator cabinets can be used in refrigerators or at room temperature for dry storage of moisture-sensitive materials.
- Fully removable, tray-like shelves have perforated bottoms and slide in/out on pre-set rails
- Door opens from right to left and is secured with a stainless steel latch
Acrylic desiccator cabinets are fabricated from either clear or bronze acrylic, with a variable number of trays depending on model. Clear acrylic for easy viewing or bronze for light-sensitive materials. Bronze acrylic features stainless steel twist locking latches and hinges.
Specifications
- W×D×H ext.:305×305×305 mm
- 説明:Desiccator cabinet, clear acrylic, 23,2 L
- Seq:03
- Shelves:3



