Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, ポアボート計量皿

VWR®, ポアボート計量皿

Large, 108×183×26 mm, White
Catalog # 611-3118
Supplier:   VWR Collection
VWR®, ポアボート計量皿
Catalog # 611-3118
Supplier:  VWR Collection
VWR®, ポアボート計量皿
VWR®, ポアボート計量皿

Large, 108×183×26 mm, White

Price
Inquire For Price
Log in for availability
1 * 500 items
Product Details & Documents

PS.

  • Flat bottom avoids tipping
  • Temperature resistant to 70 °C
  • Maximise recovery of often very expensive chemicals
  • Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols and bases

Samples are easily dispensed with the pour spout design without flexing the dish. These flat bottomed dishes are made from 0,3 mm thick polystyrene for better strength, stability and handling.

The anti-static versions help reduce the risk of static build up on samples, and helps maximise sample transfer when weighing out products.

包装: These weighing boats are produced and packed in plastic bags in a cleanroom.

Specifications
  • Colour:
    White
  • 説明:
    Large
  • Seq:
    07
  • W×D×H:
    108×183×26 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.