VWR®, 乳鉢、乳棒付き、浅型
200 ml, 65 mm, 125 mm, 150 mm
Catalog # 410-1012
Supplier: VWR Collection
Jump to:
Product Details & Documents
Agate.
- High quality with flawless grinding surface
Specifications
- 直径:150 mm
- 内径:125 mm
- 容量:200 ml
- 高さ:65 mm
- Seq:13
Agate.