$0.00
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Japan
Orders Link
ContactUsLinkComponent
モルタルとペストル
Mortars with Pestles
VWR®, 乳鉢、乳棒付き、浅型
VWR®, 乳鉢、乳棒付き、浅型
100 ml, 51 mm, 105 mm, 125 mm
410-1011
:
VWR Collection
VWR®, 乳鉢、乳棒付き、浅型
410-1011
:
VWR Collection
VWR®, 乳鉢、乳棒付き、浅型
100 ml, 51 mm, 105 mm, 125 mm
1 * 1 items
-
+
Agate.
High quality with flawless grinding surface
Documents
Conformity declaration
CoC VWR Mortars with Pestle, Low Form.pdf
CoC_VWR_MORTARS_WITH_PESTLES_LOW_FORM
coc_VWRI410-1010_090126
coc_VWRI410-1010_160925
直径:
125 mm
内径:
105 mm
容量:
100 ml
高さ:
51 mm
Seq:
11