Skip to Header
Skip to Main Content
Skip to Footer
Advanced
SDS
Certificates
Manufacturer Data
0
$0.00
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Japan
Order Entry
Order Status
Your Account
Cart
Orders Link
ContactUsLinkComponent
Home
モルタルとペストル
Mortars with Pestles
VWR®, 乳鉢、乳棒付き、浅型
Print
VWR®, 乳鉢、乳棒付き、浅型
10 ml, 28 mm, 40 mm, 50 mm
Catalog # 410-1008
Supplier:
VWR Collection
VWR®, 乳鉢、乳棒付き、浅型
Catalog # 410-1008
Supplier:
VWR Collection
Return to Top
VWR®, 乳鉢、乳棒付き、浅型
10 ml, 28 mm, 40 mm, 50 mm
Specifications
Jump to:
Specifications
Price
Inquire For Price
Log in
for availability
1 * 1 items
-
+
Inquire For Price
Other Product Family Options Available
Return Policy
Product Details & Documents
Agate.
High quality with flawless grinding surface
CoC VWR Mortars with Pestle, Low Form.pdf
CoC_VWR_MORTARS_WITH_PESTLES_LOW_FORM
coc_VWRI410-1010_090126
coc_VWRI410-1010_160925
Specifications
直径:
50 mm
内径:
40 mm
容量:
10 ml
高さ:
28 mm
Seq:
03