VWR®, 乳鉢、乳棒付き、深型
250 ml, 72 mm, 45 mm, 110 mm, 130 mm
Catalog # 410-1007
Supplier: VWR Collection
Jump to:
Product Details & Documents
Agate.
- High quality with flawless grinding surface.
Documents
Specifications
- 深さ:45 mm
- 直径:130 mm
- 内径:110 mm
- 容量:250 ml
- 高さ:72 mm



