VWR®, 乳鉢、乳棒付き、深型
160 ml, 65 mm, 40 mm, 90 mm, 110 mm
Catalog # 410-1005
Supplier: VWR Collection
Jump to:
Product Details & Documents
Agate.
- High quality with flawless grinding surface.
Specifications
- 深さ:40 mm
- 直径:110 mm
- 内径:90 mm
- 容量:160 ml
- 高さ:65 mm



