VWR®, 乳鉢、乳棒付き、深型
125 ml, 61 mm, 33 mm, 80 mm, 100 mm
Catalog # 410-1004
Supplier: VWR Collection
Jump to:
Product Details & Documents
Agate.
- High quality with flawless grinding surface.
Documents
Specifications
- 深さ:33 mm
- 直径:100 mm
- 内径:80 mm
- 容量:125 ml
- 高さ:61 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



