$0.00
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Japan
Orders Link
ContactUsLinkComponent
モルタルとペストル
Mortars with Pestles
VWR®, 乳鉢、乳棒付き、深型
VWR®, 乳鉢、乳棒付き、深型
100 ml, 56 mm, 33 mm, 70 mm, 90 mm
410-1003
:
VWR Collection
VWR®, 乳鉢、乳棒付き、深型
410-1003
:
VWR Collection
VWR®, 乳鉢、乳棒付き、深型
100 ml, 56 mm, 33 mm, 70 mm, 90 mm
1 * 1 items
-
+
Agate.
High quality with flawless grinding surface.
CoC VWR Mortars with Pestles, Deep Form
深さ:
33 mm
直径:
90 mm
内径:
70 mm
容量:
100 ml
高さ:
56 mm
VWR®, ビーカーカップ、使い捨て、製
#: 611-1364
: VWR Collection