VWR®, 乳鉢、乳棒付き、深型
65 ml, 53 mm, 30 mm, 65 mm, 80 mm
Catalog # 410-1002
Supplier: VWR Collection
Jump to:
Product Details & Documents
Agate.
- High quality with flawless grinding surface.
Documents
Specifications
- 深さ:30 mm
- 直径:80 mm
- 内径:65 mm
- 容量:65 ml
- 高さ:53 mm



