VWR®, 乳鉢、乳棒付き、深型
40 ml, 42 mm, 25 mm, 55 mm, 70 mm
Catalog # 410-1001
Supplier: VWR Collection
Jump to:
Product Details & Documents
Agate.
- High quality with flawless grinding surface.
Documents
Specifications
- 深さ:25 mm
- 直径:70 mm
- 内径:55 mm
- 容量:40 ml
- 高さ:42 mm



