VWR®, 乳鉢、乳棒付き、深型
25 ml, 36 mm, 20 mm, 50 mm, 60 mm
Catalog # 410-1000
Supplier: VWR Collection
Jump to:
Product Details & Documents
Agate.
- High quality with flawless grinding surface.
Documents
Specifications
- 深さ:20 mm
- 直径:60 mm
- 内径:50 mm
- 容量:25 ml
- 高さ:36 mm



