VWR®, 遠心分離機用チューブ
15 ml, Screw cap, 3000×g, sterile, 25/rack, 20 packs/case
PS, clear, conical, with flat cap with integral sealing.
- Electron beam irradiated
- Longer length screw caps with sealing ring prevent any leakage
- Engraved graduations at the conical bottom of each tube
- Graduations and writing area are chloroform-resistant
- During the freezing process, it is better to use plastic rack
- During high-speed centrifugation, it is better to use suitable rotor adapters
- Closure type:Screw cap
- Packed:25/rack, 20 packs/case
- Version:sterile
- 容量:15 ml
- Seq:02
- RCF max.:3000×g
- Cat. No.:525-0639
- Environmental certification:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact



