VWR®, 遠心分離機用チューブ
15 ml, Screw cap, 3000×g, non sterile, Bulk, 500/case
Catalog # 525-0638
Supplier: VWR Collection
Jump to:
Product Details & Documents
PS, clear, conical, with flat cap with integral sealing.
- Electron beam irradiated
- Longer length screw caps with sealing ring prevent any leakage
- Engraved graduations at the conical bottom of each tube
- Graduations and writing area are chloroform-resistant
- During the freezing process, it is better to use plastic rack
- During high-speed centrifugation, it is better to use suitable rotor adapters
Specifications
- Closure type:Screw cap
- Packed:Bulk, 500/case
- Version:non sterile
- 容量:15 ml
- Seq:01
- RCF max.:3000×g
- Cat. No.:525-0638
- Environmental certification:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact



