VWR®, 遠心分離機用チューブ、感光性
15 ml, Screw cap, 12500×g, non sterile, Bulk, case of 500
Catalog # 525-0600
Supplier: VWR Collection
Jump to:
Product Details & Documents
PP, high grade gamma resistant, conical, amber, with white HDPE plug style cap with deep sealing area.
- Tubes and caps are autoclavable and freezable
- Gamma irradiated
- Engraved graduations at the conical bottom of each tube
- Graduations and writing area are chloroform-resistant
- Longer length screw caps with sealing ring prevent any leakage
- Available in 15 or 50 ml sizes and offered in a variety of packaging formats
- Certified non cytotoxic, nuclease-free and pyrogen-free
- Sustainable design based on virgin resins
- Blocks 99% of light with wavelength less than 550 nm
- During the freezing process, it is better to use plastic rack
- During high-speed centrifugation, it is better to use suitable rotor adapters
Designed to provide protection for light-sensitive samples.
Specifications
- Closure type:Screw cap
- Packed:Bulk, case of 500
- Version:non sterile
- 容量:15 ml
- Seq:01
- RCF max.:12500×g
- Cat. No.:525-0600
- Environmental certification:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact



