VWR®, 遠心分離機用チューブ、円錐底
15 ml, Screw cap, Plug style, 12500×g, sterile, 50/bag, 10 bags/case
Catalog # 525-0605
Supplier: VWR Collection
Jump to:
Product Details & Documents
PP, conical, with white HDPE flat cap or plug cap.
Certified non cytotoxic, nuclease-free and pyrogen-free
- Caps available in two styles: Flat cap with a smooth surface for additional labelling options, or plug style cap for a secure seal when using shakers and horizontal incubators
- Engraved graduation at the conical bottom of each tube
- Graduations and writing area are chloroform-resistant
- Can be used for storing and freezing samples at temperatures down to –80 °C
- Sustainable design based on virgin resins
- During the freezing process, it is better to use plastic rack
- During high-speed centrifugation, it is better to use suitable rotor adapters
These disposable conical bottom and free-standing tubes are extremely versatile, and can be used for routine tasks as well as high speed centrifuging. Rack-packed tubes are packaged in freezable, recyclable cardboard racks. Tubes are sterilised by irradiation. Tubes and caps are autoclavable and freezable.
Specifications
- Closure type:Screw cap
- Packed:50/bag, 10 bags/case
- Version:sterile
- 容量:15 ml
- Seq:03
- Cap type:Plug style
- RCF max.:12500×g
- Cat. No.:525-0605
- Environmental certification:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact



