VWR®, 遠心分離機用チューブ、感光性
50 ml, Screw cap, 12500×g, non sterile, Bulk, case of 500
Catalog # 525-0603
Supplier: VWR Collection
Jump to:
Product Details & Documents
PP, high grade gamma resistant, conical, amber, with white HDPE plug style cap with deep sealing area.
- Tubes and caps are autoclavable and freezable
- Gamma irradiated
- Engraved graduations at the conical bottom of each tube
- Graduations and writing area are chloroform-resistant
- Longer length screw caps with sealing ring prevent any leakage
- Available in 15 or 50 ml sizes and offered in a variety of packaging formats
- Certified non cytotoxic, nuclease-free and pyrogen-free
- Sustainable design based on virgin resins
- Blocks 99% of light with wavelength less than 550 nm
- During the freezing process, it is better to use plastic rack
- During high-speed centrifugation, it is better to use suitable rotor adapters
Designed to provide protection for light-sensitive samples.
Specifications
- Closure type:Screw cap
- Packed:Bulk, case of 500
- Version:non sterile
- 容量:50 ml
- Seq:04
- RCF max.:12500×g
- Cat. No.:525-0603
- Environmental certification:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



