VWR®, 遠心分離機用チューブ、円錐底
15 ml, Screw cap, Flat cap, 12500×g, sterile, 50/rack, 10 racks/case
PP, conical, with white HDPE flat cap or plug cap.
Certified non cytotoxic, nuclease-free and pyrogen-free
- Caps available in two styles: Flat cap with a smooth surface for additional labelling options, or plug style cap for a secure seal when using shakers and horizontal incubators
- Engraved graduation at the conical bottom of each tube
- Graduations and writing area are chloroform-resistant
- Can be used for storing and freezing samples at temperatures down to –80 °C
- Sustainable design based on virgin resins
- During the freezing process, it is better to use plastic rack
- During high-speed centrifugation, it is better to use suitable rotor adapters
These disposable conical bottom and free-standing tubes are extremely versatile, and can be used for routine tasks as well as high speed centrifuging. Rack-packed tubes are packaged in freezable, recyclable cardboard racks. Tubes are sterilised by irradiation. Tubes and caps are autoclavable and freezable.
- Closure type:Screw cap
- Packed:50/rack, 10 racks/case
- Version:sterile
- 容量:15 ml
- Seq:04
- Cap type:Flat cap
- RCF max.:12500×g
- Cat. No.:525-0606
- Environmental certification:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



