ガウン 最大
White, XL
Catalog # VWRU414004-471
Supplier: VWR Collection
Jump to:
Product Details & Documents
These gowns are the cleanest and most durable within the entire VWR® Protection line of apparel. Gowns provide barrier protection against fluids, biologicals, particulates, and light chemical splash.
- Full protection from fluids and light chemical splash
- Manufactured from fluid-impervious material
- Lowest level of particle shedding
- Clean, low-linting fabric
- Elastic cuffs and ties at the neck and waist ensure secure closure
- Serged seams
- Bacterial filtration efficiency: 99,9%
Appropriate for industrial, pharmaceutical, food processing, and certain environmental cleanup applications.
Gowns are rigorously tested and manufactured in an ISO certified facility under stringent process controls to ensure that each garment meets exacting quality standards and performs to specification. Lot controlled and validated through independent lab testing.
Specifications
- 衣服のサイズ:XL
- Colour:White
- Seq:03
- Seam type:Serged
- Cat. No.:VWRU414004-471
- Garment application:Pharmaceutical|Laboratory|Industrial|Food
- Gender:Unisex
- Closure type:Back fastening
- Bacterial filtration efficiency:99,9%



