VWR®, クリーンルーム用オーバーオール
White, XXL, +
Supplier: VWR Collection
Jump to:
Product Details & Documents
These sterile, single-use overalls are made of breathable SMS fabric. They are ideal for use in cleanroom production and research.
- Hood and two-way closure
- Elasticated wrist, ankles and back for tighter fit and easier donning
- Thumb loops (latex-free)
- Bound seams
- Without boots
- Folded with snap release to arms and legs to aid aseptic donning
Suitable for use in ISO Class 5 + 6 cleanroom environments.
Weight: 60 g
Level I acc. IEST-RP-CC003.3
Certifications: Type 5/6; Cat. III; EN 1149-5.
包装: Individually double-packed in easy-tear bags. 20 overalls per liner.
Documents
Specifications
- 衣服のサイズ:XXL
- Sterile:+
- Colour:White
- Seq:05
- Cat. No.:113-7885
- Cleanroom class:100/ISO 5
- Model:With hood
- Garment application:Cleanroom|Laboratory
- Weight:60 g



