Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, クリーンルーム用ガーメントセット

VWR®, クリーンルーム用ガーメントセット

White, XL, +
Catalog # 113-7878
Supplier:   VWR Collection
VWR®, クリーンルーム用ガーメントセット
Catalog # 113-7878
Supplier:  VWR Collection
VWR®, クリーンルーム用ガーメントセット
VWR®, クリーンルーム用ガーメントセット

White, XL, +

Price
Inquire For Price
Log in for availability
1 * 20 items
Product Details & Documents

This single-use garment set includes overall, hood, boot covers and sleeve protectors, all made from breathable SMS fabric.

  • Overall with collar, raglan-style sleeves, two-way zip fastener and thumb loop (latex-free)
  • Overall features include bound seams and elasticated wrists, ankles and back for tighter fit and easier donning
  • Overall is folded, with snap release to arms and legs to aid aseptic donning
  • Boot covers with anti-skid PU sole
  • Low particle shedding
  • Garments are gamma sterilised to SAL 10⁻⁶

These sterile garments are ideal for use in cleanroom production and research. Suitable for use in ISO Class 5 + 6 cleanroom environments.

Colour: White

Weight: 60 g

Length of the sleeve protectors: 43 cm
Length of the boot covers: 42 to 44 cm (depending on size)

Level I acc. IEST-RP-CC003.3

Certifications: Type 5/6; Cat. III

Packaging: Individually double-packed in easy-tear bags. 20 complete sets per liner.

Specifications
  • 衣服のサイズ:
    XL
  • Sterile:
    +
  • Colour:
    White
  • Seq:
    04
  • Cat. No.:
    113-7878
  • Garment application:
    Cleanroom|Laboratory
  • Weight:
    60 g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.