Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, クリーンルーム用ガーメントセット

White, S, +
  113-7875
VWR®, クリーンルーム用ガーメントセット
  113-7875
VWR®, クリーンルーム用ガーメントセット
VWR®, クリーンルーム用ガーメントセット

White, S, +

 
 
   
1 * 20 items
 

This single-use garment set includes overall, hood, boot covers and sleeve protectors, all made from breathable SMS fabric.

  • Overall with collar, raglan-style sleeves, two-way zip fastener and thumb loop (latex-free)
  • Overall features include bound seams and elasticated wrists, ankles and back for tighter fit and easier donning
  • Overall is folded, with snap release to arms and legs to aid aseptic donning
  • Boot covers with anti-skid PU sole
  • Low particle shedding
  • Garments are gamma sterilised to SAL 10⁻⁶

These sterile garments are ideal for use in cleanroom production and research. Suitable for use in ISO Class 5 + 6 cleanroom environments.

Colour: White

Weight: 60 g

Length of the sleeve protectors: 43 cm
Length of the boot covers: 42 to 44 cm (depending on size)

Level I acc. IEST-RP-CC003.3

 : Type 5/6; Cat. III

 : Individually double-packed in easy-tear bags. 20 complete sets per liner.

 
  • 衣服のサイズ:
    S
  • Sterile:
    +
  • Colour:
    White
  • Seq:
    01
  • Cat. No.:
    113-7875
  • Garment application:
    Cleanroom|Laboratory
  • Weight:
    60 g