メスシリンダー、ローフォーム、PMP
2000 ml, 20,0 ml
Catalog # VWRU24774-785
Supplier: VWR Collection
Jump to:
Product Details & Documents
PMP, low form, graduated.
- Transparent and shatterproof
- With molded in permanent graduation
- Withstand temperatures of 0 to 120 °C when used continuously
- Withstand temperatures as high as 170 °C when used for short periods of time
- Not resistant to strong oxidisers, some hydrocarbons, and chlorinated solvents
Certifications: ISO 6706
Specifications
- 容量:2000 ml
- Division:20,0 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



