ポーラスボトムるつぼ、VWR®
Porous bottom, 25 ml, 36×42 mm, 1,2 µm
Catalog # VWRU89038-196
Supplier: VWR Collection
Jump to:
Product Details & Documents
These porcelain crucibles feature a porous bottom with a porous disc permanently formed into the walls. Designed with stable porosity and flow rate.
注文情報: Lids need to be ordered seperately.
Specifications
- Ø×H:36×42 mm
- 細孔サイズ:1,2 µm
- Type:Porous bottom
- 容量:25 ml
- Seq:02



