VWR®, 研削ジャー
35 ml, Steel, hardened, 6 mm, 15 ml
412-0178
These grinding jars can be used with the VWR® mixer mill, beater.
- 容量:35 ml
- Material:Steel, hardened
- Seq:11
- Max. feed size:6 mm
- Sample volume:15 ml
These grinding jars can be used with the VWR® mixer mill, beater.