VWR®, 研削ジャー
5 ml, Steel, hardened, 2 mm, 2 ml
Catalog # 412-0175
Supplier: VWR Collection
Jump to:
Product Details & Documents
These grinding jars can be used with the VWR® mixer mill, beater.
Specifications
- 容量:5 ml
- Material:Steel, hardened
- Seq:08
- Max. feed size:2 mm
- Sample volume:2 ml
Complementary Products
Product Information
- Catalog #説明AvailabilityPrice
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



