VWR®, 研削ジャー
1,5 ml, Steel, hardened, 1 mm, 0,5 ml
Catalog # 412-0174
Supplier: VWR Collection
Jump to:
Product Details & Documents
These grinding jars can be used with the VWR® mixer mill, beater.
Specifications
- 容量:1,5 ml
- Material:Steel, hardened
- Seq:07
- Max. feed size:1 mm
- Sample volume:0,5 ml
Complementary Products
Product Information
- Catalog #説明AvailabilityPrice



