Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, 研削ジャー

VWR®, 研削ジャー

50 ml, Stainless steel, 8 mm, 20 ml
Catalog # 412-0173
Supplier:   VWR Collection
VWR®, 研削ジャー
Catalog # 412-0173
Supplier:  VWR Collection
VWR®, 研削ジャー
VWR®, 研削ジャー

50 ml, Stainless steel, 8 mm, 20 ml

Price
Inquire For Price
Log in for availability
1 * 2 items
Product Details & Documents
Specifications
  • 容量:
    50 ml
  • Material:
    Stainless steel
  • Seq:
    06
  • Max. feed size:
    8 mm
  • Sample volume:
    20 ml
  • Cat. No.:
    412-0173
Complementary Products

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 412-0167
    Beater
    Log in for availability
    1 * 1 items - $0.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.