VWR®, 研削ジャー
25 ml, Stainless steel, 6 mm, 10 ml
412-0171
These grinding jars can be used with the VWR® mixer mill, beater.
- 容量:25 ml
- Material:Stainless steel
- Seq:04
- Max. feed size:6 mm
- Sample volume:10 ml
These grinding jars can be used with the VWR® mixer mill, beater.