VWR®, 研削ジャー
10 ml, Stainless steel, 4 mm, 4 ml
Catalog # 412-0170
Supplier: VWR Collection
Jump to:
Product Details & Documents
These grinding jars can be used with the VWR® mixer mill, beater.
Specifications
- 容量:10 ml
- Material:Stainless steel
- Seq:03
- Max. feed size:4 mm
- Sample volume:4 ml
Complementary Products
Product Information
- Catalog #説明AvailabilityPrice



