VWR®, 研削ジャー
1,5 ml, Stainless steel, 1 mm, 0,5 ml
412-0168
These grinding jars can be used with the VWR® mixer mill, beater.
- 容量:1,5 ml
- Material:Stainless steel
- Seq:01
- Max. feed size:1 mm
- Sample volume:0,5 ml
These grinding jars can be used with the VWR® mixer mill, beater.