VWR®, 研削ジャー
50 ml, Steel, hardened, 8 mm, 20 ml
Catalog # 412-0179
Supplier: VWR Collection
Jump to:
Product Details & Documents
These grinding jars can be used with the VWR® mixer mill, beater.
Specifications
- 容量:50 ml
- Material:Steel, hardened
- Seq:12
- Max. feed size:8 mm
- Sample volume:20 ml
Complementary Products
Product Information
- Catalog #説明AvailabilityPrice



