Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, 試験管、フチなし

5 ml, 75 mm, 12 mm, PP, Sorwall type
Catalog # 216-1165
Supplier:   VWR Collection
VWR®, 試験管、フチなし
Catalog # 216-1165
Supplier:  VWR Collection
VWR®, 試験管、フチなし
VWR®, 試験管、フチなし

5 ml, 75 mm, 12 mm, PP, Sorwall type

Price
Inquire For Price
Log in for availability
1 * 4.000 items
Product Details & Documents

Polystyrene (PS), transparent or polypropylene (PP), translucent.

Universal tubes with round bottom for a wide range of applications.

Specifications
  • 外径:
    12 mm
  • Type:
    Sorwall type
  • 容量:
    5 ml
  • 長さ:
    75 mm
  • Material:
    PP
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.