VWR®, 試験管、フチなし
3 ml, 55 mm, 11,5 mm, PP, Non graduated
Catalog # 216-1164
Supplier: VWR Collection
Jump to:
Product Details & Documents
Polystyrene (PS), transparent or polypropylene (PP), translucent.
Universal tubes with round bottom for a wide range of applications.
Specifications
- 外径:11,5 mm
- Type:Non graduated
- 容量:3 ml
- 長さ:55 mm
- Material:PP
- Seq:02



