VWR®, 試験管、フチなし
10 ml, 100 mm, 16 mm, PP, Graduated
Supplier: VWR Collection
Jump to:
Product Details & Documents
Polystyrene (PS), transparent or polypropylene (PP), translucent.
Universal tubes with round bottom for a wide range of applications.
Specifications
- 外径:16 mm
- Type:Graduated
- 容量:10 ml
- 長さ:100 mm
- Material:PP
- Seq:10



