VWR®, 試験管、フチなし
5 ml, 75 mm, 13 mm, PP, Non graduated
Catalog # 216-1167
Supplier: VWR Collection
Jump to:
Product Details & Documents
Polystyrene (PS), transparent or polypropylene (PP), translucent.
Universal tubes with round bottom for a wide range of applications.
Specifications
- 外径:13 mm
- Type:Non graduated
- 容量:5 ml
- 長さ:75 mm
- Material:PP
- Seq:08
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



