Order Entry
Japan
Orders LinkContactUsLinkComponent
 

クリーンルーム用ワイパー, ポリエステル

White, 229×229 mm, 150/bag
  VWRU414004-517
クリーンルーム用ワイパー, ポリエステル
  VWRU414004-517
クリーンルーム用ワイパー, ポリエステル
クリーンルーム用ワイパー, ポリエステル

White, 229×229 mm, 150/bag

 
 
   
1 * 1.200 items
 

Durable wipers resist fibre release and abrasion under rigorous use, even when wiping rough surfaces.

  • 100% virgin, interlock knit polyester
  • Continuous filament
  • No-run material
  • Laser cut
  • Sealed edges

Laser cut wipers with sealed edges limit particles and fibres to an absolute minimum, ensuring excellent performance in environments that demand low levels of contaminants.

Made from 100% virgin-grade, continuous-filament polyester in a double-knit, no-run interlock pattern to provide maximum cleanliness and absorbency. Designed for cleaning surfaces and controlling spills in ISO Class 3 (FED-STD-209E Class 1/M1.5) or less critical environments.

 : Laundered in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom. Wipers comply with RoHS 2002/95/EC.

 : Packaged in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom. Wipers are vacuum-packed in solvent-safe, cleanroom-compatible polyethylene with a label on each inner bag.

 
  • Packed:
    150/bag
  • Colour:
    White
  • 長さ×幅:
    229×229 mm
  • Seq:
    01