VWR®, 超高精度プローブ(PT)
Screw probe for deep-frozen products, PTZ 101 - SC, cable (1 m), Phono connection, −70…+200 °C, 6×95 mm
Catalog # 620-1949
Supplier: VWR Collection
Jump to:
Product Details & Documents
Specifications
- Range:−70…+200 °C
- 説明:Screw probe for deep-frozen products, PTZ 101 - SC, cable (1 m), Phono connection
- Seq:06
- 直径×長さ:6×95 mm



