VWR®, 超高精度K型プローブ
Penetration probe type K for soft media TK 100 with DIN-SMP connection, −65…+400 °C, 1,5×100 mm
Catalog # 620-1936
Supplier: VWR Collection
Jump to:
Product Details & Documents
Documents
VWR® for Temperature Measurement and Recording
Product Literature
Specifications
- Range:−65…+400 °C
- 説明:Penetration probe type K for soft media TK 100 with DIN-SMP connection
- 直径×長さ:1,5×100 mm
- Cat. No.:620-1936
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



