VWR®, 超高精度K型プローブ
Immersion probe type K model TK 301, with 135 mm plastic handle, 1 m cable and DIN-SMP connection, −65…+550 °C, 1,5×130 mm
Catalog # 620-1938
Supplier: VWR Collection
Jump to:
Product Details & Documents
Documents
VWR® for Temperature Measurement and Recording
Product Literature
Specifications
- Range:−65…+550 °C
- 説明:Immersion probe type K model TK 301, with 135 mm plastic handle, 1 m cable and DIN-SMP connection
- 直径×長さ:1,5×130 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



