VWR®, ブレンダーバッグ
Product Details & Documents
Wide choice of PE sterile bags from 80 to 3500 ml capacity. Fit all conventional laboratory blenders, adapted to all samples.
- Bags with filters are mainly dedicated to fibrous samples
- Bags with full filter for pasty samples
- Plain bags for standard uses
- No risk of cross-contamination
Absence of heavy material : raw material is compliant with the EC/94/62 directive.
Food contact: raw material is compliant with regulation EC N°1935/2004
Based on ISO 11137: Sterilisation of health care products SAL10-3
Certifications: Absence of heavy material: Raw material is compliant with the EC/94/62 directive
Food contact: Raw material is compliant with regulation EC No. 1935/2004
Based on ISO 11137: Sterilisation of healthcare products SAL 10⁻³
Documents
Certificates
Search by Lot NumberCoC Blender Bags.pdf CoC VWR Blender Bags.pdf
Conformity declaration
COC_VWRI129-0728_01062023 CoC_VWRI129-0728_01172021 COC_VWRI129-0728_01182022 coc_VWRI129-0728_02042023 CoC_VWRI129-0728_02252020
VWR Gravimetric Dilutors VWR® for Stirring, Mixing, Shaking And Blending
Product Literature
Specifications
- Packed:10 bags of 50
- 容量:400 ml
- 説明:Bags with full page filter
- Seq:07
- W×L:300×190 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



