VWR®, ブレンダーバッグ
Plain bags, 80 ml, 60 bags of 25, 105×150 mm
Supplier: VWR Collection
Jump to:
Product Details & Documents
Wide choice of PE sterile bags from 80 to 3500 ml capacity. Fit all conventional laboratory blenders, adapted to all samples.
- Bags with filters are mainly dedicated to fibrous samples
- Bags with full filter for pasty samples
- Plain bags for standard uses
- No risk of cross-contamination
Absence of heavy material : raw material is compliant with the EC/94/62 directive.
Food contact: raw material is compliant with regulation EC N°1935/2004
Based on ISO 11137: Sterilisation of health care products SAL10-3
: Absence of heavy material: Raw material is compliant with the EC/94/62 directive
Food contact: Raw material is compliant with regulation EC No. 1935/2004
Based on ISO 11137: Sterilisation of healthcare products SAL 10⁻³
Documents
Certificates
Search by Lot NumberCoC Blender Bags.pdf CoC VWR Blender Bags.pdf
Conformity declaration
COC_VWRI129-0728_01062023 CoC_VWRI129-0728_01172021 COC_VWRI129-0728_01182022 coc_VWRI129-0728_02042023 CoC_VWRI129-0728_02252020
More
VWR Gravimetric Dilutors VWR® for Stirring, Mixing, Shaking And Blending
Product Literature
Specifications
- Packed:60 bags of 25
- 容量:80 ml
- 説明:Plain bags
- Seq:01
- W×L:105×150 mm



