Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, ブレンダーバッグ

Bags with lateral filter, 400 ml, 60 bags of 25, 300×190 mm
Catalog # 129-0730
Supplier:   VWR Collection
VWR®, ブレンダーバッグ
Catalog # 129-0730
Supplier:  VWR Collection
VWR®, ブレンダーバッグ
VWR®, ブレンダーバッグ

Bags with lateral filter, 400 ml, 60 bags of 25, 300×190 mm

Price
Inquire For Price
Log in for availability
1 * 1.500 items
Product Details & Documents

Wide choice of PE sterile bags from 80 to 3500 ml capacity. Fit all conventional laboratory blenders, adapted to all samples.

  • Bags with filters are mainly dedicated to fibrous samples
  • Bags with full filter for pasty samples
  • Plain bags for standard uses
  • No risk of cross-contamination

Absence of heavy material : raw material is compliant with the EC/94/62 directive.
Food contact: raw material is compliant with regulation EC N°1935/2004
Based on ISO 11137: Sterilisation of health care products SAL10-3

 : Absence of heavy material: Raw material is compliant with the EC/94/62 directive
Food contact: Raw material is compliant with regulation EC No. 1935/2004
Based on ISO 11137: Sterilisation of healthcare products SAL 10⁻³

Specifications
  • Packed:
    60 bags of 25
  • 容量:
    400 ml
  • 説明:
    Bags with lateral filter
  • Seq:
    06
  • W×L:
    300×190 mm